Beli isolasi listrik 3 m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Viny Tape Electrical Black General Use (Lakban Listrik)Deskripsi:The 3M™ Vinyl Electrical tape 1500 offers good resistance to abrasion, moisture, alkalis, acid and varying weather conditions (including sunlight).To use for primary electrical insulation for all wire and cable joints and repairs as well as harnessing of wire and cables. Suitable for indoor and outdoor use.atribut:
- Color: Black
- Cable Length (m): 20
- Chint Kontaktor 25Aatribut:
- Conventional Thermal Current (A): 40
- Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): 8
- Rated Insulation Voltage (V) : 690
- Fort Time Switch Analogatribut:
- Voltage (V): AC 220
- Hour: 24
- Frequency (Hz): 45-60
- Theben Analog Time Switchatribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- 3M Vinyl Tape for Electrical Insulation (Lakban Listrik)Deskripsi:Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces. Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring workatribut:
- Elongation (%): 180
- Volume Resistivity (MΩ.m): 1 x 10 6 or more
- Dielectric Breakdown Voltage (kV/mm): 25
- Tensile Strength (N/10mm): 25
- Adhesive Strength (N/10mm): (Steel) 2.8
- Adhesive: Rubber adhesive
- Tape Thickness (mm): 0.2
- Base Material: Polyvinyl chloride resin
- Tape Width (mm): 19
- Operating Temperature Range (°C): (-10) - 80
- Adhesive Force (N/mm): 2.8 (Steel)
- Adhesive Strength (N/mm): 2.8/10 (Steel)
- Main application: For electrical insulation
- NACHI TAPE Isolasi Listrik (Selotip)atribut:
- Size (inch): 3/4
- Length (m): 20
- Color: Black
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- UNIBELL Profesional Electrical Tapeatribut:
- Width (mm): 19
- Length (m): 20
- Kenmaster Isolasi Listrikatribut:
- Thickness (mm): 0.13
- Maximum Voltage (V) : 600
- Length (m): 20
- Width (mm): 19
- Temperature (°C): -10 to 80
- ASADA 1/4 Ball Valve Male X MaleDeskripsi:For preventing refrigerant release.atribut:
- Connection Size (inch): 1/4 male
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
Daftar Harga isolasi listrik 3 m Terbaru March 2026
| 3M Viny Tape Electrical Black General Use (Lakban Listrik) | Rp13.900 |
| CPT National Cable Ties (Pengikat / Kabel Tis) | Rp5.900 |
| Chint Kontaktor 25A | Rp229.900 |
| Fort Time Switch Analog | Rp189.900 |
| Theben Analog Time Switch | Rp539.900 |
| NITTO Isolasi Listrik PVC (Selotip) | Rp6.900 |
| Scotch Electrical Tape | Rp17.900 |
| 3M Vinyl Tape for Electrical Insulation (Lakban Listrik) | Rp169.900 |
| KSP Terminal Vinyl Insulation | Rp3.900 |
| NACHI TAPE Isolasi Listrik (Selotip) | Rp14.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/9iP106646342-1.jpg)
/czP106356467-1.jpg)



/qkP106193956-1.jpg)

/6eP106581230-1.jpg)

/lwP107085788-2.jpg)
/00P103565000-1.jpg)

/igP101550664-15.jpg)
/l4P105609760-1.jpg)
/lnP105609779-1.jpg)



/qqP105717962-1.jpg)